Wide Blade Magnetic Tape Measure, 25'

Item #: 2194642

Cat #: 48-22-1225M

UPC: 045242822744

$ 31.97 EA
Company wide:
78 in stock
Documents & Guides
Wide Blade Magnetic Tape Measure, 25 Feet

Overview

Wide Blade Magnetic Tape Measure, 25 Feet

Our Wide Blade Magnetic Tape Measure delivers the longest reach and straightest standout in the industry. The Wide Blade Magnetic Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6” of the blade. This tape measure is equipped with a low-profile magnet and large hook for improved top and bottom hook grab onto common jobsite materials, and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape is equipped with a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.

Also known as: 045242822744, 48-22-1225M, MIL48221225M

Specifications

Length: 25 ft
Length: 25 ft