25' Electrician’s Magnetic Tape Measure

Item #: 2194636

Cat #: 48-22-1027M

UPC: 045242859757

$ 24.97 EA
Company wide:
15 in stock
Documents & Guides
25ft Electrician’s Magnetic Tape Measure

Overview

25ft Electrician’s Magnetic Tape Measure
Also known as: 045242859757, 48-22-1027M, MIL48221027M

Specifications

Length: 25 ft
Length: 25 ft