Tape Measure, 25', Magnetic, Steel

Item #: 2194631

Cat #: 48-22-1025M

UPC: 045242822676

$ 24.97 EA
Company wide:
108 in stock
Documents & Guides
Tape Measure, 25 Foot, Magnetic, Wide Blade, Steel

Overview

Tape Measure, 25 Foot, Magnetic, Wide Blade, Steel

Our 25ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in the hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6”. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the job site.

Also known as: 045242822676, 48-22-1025M, MIL48221025M

Specifications

Length: 25 ft
Color: Black/Red
Length: 25 ft
Color: Black/Red