Smart Circuits Control Module, 3 Circuit, 80A at 240V AC, 50A at 120V AC

Item #: 2194588

Cat #: ACCY-SCV2-US

UPC:

$ 489.18 EA
Company wide:
33 in stock
Smart Circuits Control Module, 3 Circuit, 80A at 240V AC, 50A at 120V AC, Compatible With Franklin WH App

Overview

Smart Circuits Control Module, 3 Circuit, 80A at 240V AC, 50A at 120V AC, Compatible With Franklin WH App

Users can connect and disconnect up to three Smart Circuits via the FranklinWH app. Smart Circuit 1 & Smart Circuit 2, 1-pole circuit breakers, can be merged into a single, 2-pole circuit as needed. Smart Circuit 3 requires a 2-Pole circuit breaker.

Also known as: ACCY-SCV2-US, FRKACCYSCV2US

Features & Benefits

  • Remotely and automatically manage unique family loads, connecting and disconnecting them easily via the FranklinWH app.
  • Set the appropriate working time for family appliances, add convenience to your daily life.
  • Work within TOU rate structures to power large loads at a low electricity price.

Specifications

Circuits: 3
Volts AC: 120/240
Amps: 80, 50
Weight: 2.600 lb
Circuits: 3
Amps: 80, 50
Volts AC: 120/240
Weight: 2.600 lb