4" Adjustable LED Downlight, 27-50K, White

Item #: 2194355

Cat #: DAR40-S1W

UPC: 078477023662

$ 31.76 EA
Company wide:
162 in stock
4" Adjustable LED Downlight, 12 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable to 10%, White

Overview

4" Adjustable LED Downlight, 12 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable to 10%, White

Leviton’s 4-inch round aperture Adjustable Slim Downlight, with selectable color temperature, offers the performance, ease of use and flexibility valued for today’s residential and light commercial applications. A direct mount downlighting solution that does not require an existing Housing or Junction Box and is fully adjustable: up to 80° of tilt and 350° of rotation. Users can change the color temperature of the light between 5 different values ranging from 2700K to 5000K with a simple switch. Pair this downlight with one of the many Leviton compatible dimmer control options to adjust for the desired light level. A total lighting solution that will provide years of quality illumination and reliable performance.

Also known as: 078477023662, DAR40-S1W, LEVDAR40S1W

Specifications

Wattage: 12
Volts AC: 120
Lumens: 800
Color: White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 12
Lumens: 800
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)