
Microinverter, 480VA Peak Power, 25A, 208/220V
Item #: 2194247
Cat #: IQ8P-3P-72-E-DOM-US
UPC:
$ 224.19 EA
Company wide:
360
in stock
Documents & Guides
Microinverter, 480VA Peak Power, 25A, 208/220V, 3-Phase, EN4 Bulkhead
Overview
Microinverter, 480VA Peak Power, 25A, 208/220V, 3-Phase, EN4 Bulkhead
Enphase IQ8P-3P and IQ8H-3P Microinverters are high-powered, smart grid-ready units designed for 120/208 VAC (4-wire) three-phase small commercial systems. They integrate with IQ Gateway Commercial 2 and the Enphase App, offering simplified design, improved energy harvesting, advanced monitoring, and reliable operation and maintenance.
Also known as: IQ8P-3P-72-E-DOM-US, EPHIQ8P3P72EDOMUS
Specifications
| Phase: | 3 |
| Amps: | 25 |
| Volts AC: | 208, 220 |
| Phase: | 3 |
| Volts AC: | 208, 220 |
| Amps: | 25 |