410W Solar Module, 108 Cell, Black

Item #: 2194233

Cat #: MSE410HT0B

UPC:

$ 232.87 EA
Company wide:
19 in stock
Documents & Guides
410 Watt Solar Module, 108 Half-Cut Cell, 1000 Volt DC, 67.8" x 44.7" x 1.4" (35mm Frame), 45.8 lbs, Black/Aluminum

Overview

410 Watt Solar Module, 108 Half-Cut Cell, 1000 Volt DC, 67.8" x 44.7" x 1.4" (35mm Frame), 45.8 lbs, Black/Aluminum

Mission Solar Energy is headquartered in San Antonio, Texas where we manufacture our modules. We produce American, high-quality solar modules ensuring the highest-in-class power output and best-in-class reliability. This product is tailored for residential and commercial applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, providing excellent performance over the long term

Also known as: MSE410HT0B

Specifications

Volts DC: 1000
Wattage: 410
Volts DC: 1000
Wattage: 410