9A19/CNG/827/FR/P/E26/ND 4/1CT

Item #: 2194191

Cat #: 929002311364

UPC: 046677588939

$ 1.36 EA
Company wide:
170 in stock
Documents & Guides
9A19/CNG/827/FR/P/E26/ND 4/1CT

Overview

9A19/CNG/827/FR/P/E26/ND 4/1CT

Philips A-shape LED lamps are the LED alternative to standard incandescent lamps. providing beautiful light and dependable performance you expect from LED at an affordable price.

Also known as: 046677588939, 929002311364, PHI9A19CNG827FRPE2

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Type: LED Retrofit
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Type: LED Retrofit