
$ 136.67 EA
Company wide:
0
in stock
Documents & Guides
LED Flood Light: Field Adjustable Light Output: 35W/25W/20W (factory default 35W), Lumens: 2,685-4,677, Color temperature selectable: 3000K, 4000K and 5000K (factory default 4000K), 81-84 CRI, Knuckle mount, IP65 Rated, Bronze Finish. Replaces 70w - 150w HPS or Metal Halide.
Overview
LED Flood Light: Field Adjustable Light Output: 35W/25W/20W (factory default 35W), Lumens: 2,685-4,677, Color temperature selectable: 3000K, 4000K and 5000K (factory default 4000K), 81-84 CRI, Knuckle mount, IP65 Rated, Bronze Finish. Replaces 70w - 150w HPS or Metal Halide.
Also known as: 192552033121, X34S, RABX34S
Specifications
| Wattage: | 35, 20, 25, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | 35, 20, 25, Selectable |
| Color: | Bronze |
| Lumens: | Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |