In-Wall Dimmer with Display

Item #: 2194113

Cat #: ALC-IWD

UPC: 078275150706

Company wide:
0 in stock
Documents & Guides
No Documents Available
IMT ALC-IWD ARISTA - IN-WALL

Overview

IMT ALC-IWD ARISTA - IN-WALL

The ALC-IWD is an in-wall device designed for use with the ARISTA Lighting Controls System by Intermatic. This in-wall device can be configured to work as a Scene Selector or as an In-Wall Dimmer with ON/OFF functionality. Due to the wireless design, these switches can be used as single-pole, 3-way, or multi-way applications. These units also feature a lockable user interface to prevent unauthorized changes from being made to the control. This product is designed for use with any ARISTA controllers by Intermatic. Pricing Available Upon Request.

Also known as: 078275150706, ALC-IWD, IMTALCIWD

Specifications

No Specifications Available