Dual Tech In-Wall OCC/VAC Sensor

Item #: 2194112

Cat #: ALC-DT-BT-WH

UPC: 078275150737

Company wide:
0 in stock
Documents & Guides
No Documents Available
IMT ALC-DT-BT-WH ARISTA - DT

Overview

IMT ALC-DT-BT-WH ARISTA - DT

The ALC-DT-BT-WH is a Dual Technology (PIR and Ultrasonic) Sensor designed for use with the ARISTA Lighting Controls System by Intermatic and will control lighting based upon occupancy/vacancy. If the space is configured for Occupancy and movement is detected, the sensor informs the ARISTA controller(s) in the space and the lights will illuminate. The lights will turn off after the ARISTA controller(s) deem the space vacant and the timeout period completes. If the space is configured for Vacancy, the ARISTA controller(s) in the space will only react when they are manually activated. The lights will turn off after the ALC-DT-BT-WH deems the space vacant and the timeout period completes. The ALC-DT-BT-WH also utilizes a built-in switch that can be used as a manual override to the programmed ARISTA controller(s). Pricing Available Upon Request.

Also known as: 078275150737, ALC-DT-BT-WH, IMTALCDTBTWH

Specifications

No Specifications Available