Dual Tech Ceiling Mount OCC/VAC Sensor

Item #: 2194110

Cat #: ALC-CMP-DT-BT

UPC: 078275150720

Company wide:
0 in stock
Documents & Guides
No Documents Available
IMT ALC-CMP-DT-BT ARISTA - DT

Overview

IMT ALC-CMP-DT-BT ARISTA - DT

The ALC-CMP-DT-BT is a Dual-Technology (PIR and Ultrasonic) Sensor designed for use with the ARISTA Lighting Controls System by Intermatic and will control lighting based upon occupancy/vacancy. If space is configured for Occupancy and movement is detected, the sensor informs the ARISTA controller(s) in the space and the lights will illuminate. The lights will turn off after the ARISTA controller(s) deem the space vacant and the timeout period completes. If space is configured for Vacancy, the ARISTA controller(s) in the space will only react when they are manually activated. The lights will turn off after the ALC-CMP-DT-BT deems the space vacant and the timeout period completes. This sensor provides a 360° coverage pattern, PIR Coverage - Up to 1300 ft² - US Coverage - Up to 1600 ft². Pricing Available Upon Request.

Also known as: 078275150720, ALC-CMP-DT-BT, IMTALCCMPDTBT

Specifications

No Specifications Available