In-Use Weatherproof Cover, Single-Gang, Low Profile, Extra Duty, Polycarbonate, Black

Item #: 2194097

Cat #: WP7000BL

UPC: 078275159143

$ 16.98 EA
Company wide:
151 in stock
In-Use Weatherproof Cover, Single-Gang, Low Profile, Extra Duty, Vertical/Horizontal Mount, 5.500 x 3.750 x 1.500 Inch, UV Stabilized Polycarbonate, Black

Overview

In-Use Weatherproof Cover, Single-Gang, Low Profile, Extra Duty, Vertical/Horizontal Mount, 5.500 x 3.750 x 1.500 Inch, UV Stabilized Polycarbonate, Black

Extra-Duty Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.

Also known as: 078275159143, WP7000BL, IMTWP7000BL

Specifications

Material: Polycarbonate
Mounting: Horizontal/Vertical
Color: Black
Gangs: 1
Height: 5.500 in
Width: 3.750 in
Depth: 1.500 in
Material: Polycarbonate
Color: Black
Height: 5.500 in
Depth: 1.500 in
Mounting: Horizontal/Vertical
Gangs: 1
Width: 3.750 in