3' T8 LED Lamp, 30-65K

Item #: 2194042

Cat #: LED-11T8-FCAB36-G4

UPC: 197810005995

$ 12.07 EA
Company wide:
130 in stock
Documents & Guides
3 Ft. T8 LED Lamp, 11 Watt (Replaces 25W), 1650Lumens, 120-277V, 80+ CRI, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Hybrid Direct (Type-A) & Bypass Type-B) - Single/Double Ended Connection.

Overview

3 Ft. T8 LED Lamp, 11 Watt (Replaces 25W), 1650Lumens, 120-277V, 80+ CRI, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Hybrid Direct (Type-A) & Bypass Type-B) - Single/Double Ended Connection.

Single/Double Ended Connection Hybrid Driver Allows Installation With Compatible Instant Start Ballasts* Or 120-277VAC Line Voltage. Approved For Installation In Completely Enclosed Fixtures. DLC Listed: S-J0PGVS, Also Available In 4’ 15W, 3’ 11W, And 2’ 10W

Also known as: 197810005995, LED-11T8-FCAB36-G4, LGDLED11T8FCAB36G4

Specifications

Wattage: 10
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80+
Lumens: 1650
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 10
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Lumens: 1650
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)