
LED PAR30S Lamp, 30K
Item #: 2193992
Cat #: 8.5PAR30S/COR/930/F25/D/P/ULW/T20 6/1FB
UPC: 046677586324
$ 9.31 EA
Company wide:
34
in stock
Documents & Guides
Dimmable* LED Lamp, 8.5W, 120V, PAR30S Bulb (3.75 Inch) 90 CRI, 900 Lumens, 25° Beam Angle, 3000K. Signify/Philips CC # 586321, 12NC 929003739004. *Dimmable Only with specific dimmers - For help with dimmers for this product, contact Signify @ 1-800-555-0050.
Overview
Dimmable* LED Lamp, 8.5W, 120V, PAR30S Bulb (3.75 Inch) 90 CRI, 900 Lumens, 25° Beam Angle, 3000K. Signify/Philips CC # 586321, 12NC 929003739004. *Dimmable Only with specific dimmers - For help with dimmers for this product, contact Signify @ 1-800-555-0050.
Also known as: 046677586324, 8.5PAR30S/COR/930/F25/D/P/ULW/T20 6/1FB, PHI8PAR30SCOR930F2
Specifications
| Color Temperature: | 3000 (Warm White) |
| Shape: | PAR30S (Sealed Beam Short) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Wattage: | 8.500 |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8.500 |
| Shape: | PAR30S (Sealed Beam Short) |
| Volts AC: | 120 |
| Lumens: | 900 |
| Angle: | 25° |