M18 4-Gallon Water Supply Kit with Switch Tank™

Item #: 2193805

Cat #: 3019-21WS

UPC: 045242250042

$ 503.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M18 4-Gallon Water Supply Kit with Switch Tank™, Includes M18™ REDLITHIUM™ XC Extended Capacity Battery, M18™ & M12™ Multi-Voltage Charger, Water Supply 10' Hose Assembly w/ Quick-Connect

Overview

M18 4-Gallon Water Supply Kit with Switch Tank™, Includes M18™ REDLITHIUM™ XC Extended Capacity Battery, M18™ & M12™ Multi-Voltage Charger, Water Supply 10' Hose Assembly w/ Quick-Connect

Our M18™4-Gallon Water Supply Kit w/ SWITCH TANK™ offers an easy-to-use interchangeable tank design with no manual pumping. Designed to meet your water supply needs for concrete cutting and coring, the battery-powered water supply delivers instant, constant, and adjustable pressure up to 60 PSI. The 5-mode pressure regulator adjustment knob adjusts the pressure between 20 – 60 PSI for ultimate control. The M18™ REDLITHIUM™ XC3.0 Battery (included) provides you with up to 40 tanks of water delivery per charge. The 4-gallon water supply tank features a dual diaphragm pump for increased durability and longer pump life. The tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank. The backpack frame includes a premium adjustable harness and a handle, providing convenient transportation and storage. The 4-Gallon Water Supply is made up of two components – the M18™ Powered Base w/ SWITCH TANK™ and the 4-Gallon Water Supply Tank Assembly w/ SWITCH TANK™ (49-16-19WS). The Powered Base includes the motor, battery compartment, and REDLINK™ electronics, while the interchangeable Tank Assembly includes the pump, 10ft hose, and quick-connect coupler. The isolated pump, hose, and tank allows you to add on tank additional tank assemblies for different applications. The M18 Powered Base is compatible with the 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK™ (49-16-19PS). The M18™ 4-Gallon Water Supply Kit w/ SWITCH TANK™ is part of the M18™ system, which is fully compatible with over 275 tools.

Also known as: 045242250042, 3019-21WS, MIL301921WS

Specifications

Volts AC: 18
Volts AC: 18