Intelligent Energy Management System, 120/208V AC, 120/240V AC, 125A Max

Item #: 2193797

Cat #: AGT-R1V2-US

UPC:

Company wide:
0 in stock
Intelligent Energy Management System, AC Coupled, 120/208 Volt AC, 120/240 Volt AC, 125 Amp Max, Ethernet/Bluetooth/Wifi/4G Communications, NEMA 3R Indoor/Outdoor, Wall Mount

Overview

Intelligent Energy Management System, AC Coupled, 120/208 Volt AC, 120/240 Volt AC, 125 Amp Max, Ethernet/Bluetooth/Wifi/4G Communications, NEMA 3R Indoor/Outdoor, Wall Mount

The aGate serves as the controller for all home power sources by interconnecting solar, grid, batteries, and a standby generator to supply electricity to the home. It seamlessly transitions the home supply from grid power to backup power so that always-on appliances, such as the refrigerator and network router, will not be affected when the grid goes down.

Also known as: AGT-R1V2-US, FRKAGTR1V2US

Specifications

Amps: 125
Volts AC: 120/208, 120/240
IP/NEMA Rating: NEMA 3R
Amps: 125
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208, 120/240