Rigid Compression Connector, 2", Threadless, Raintight, Steel/Zinc

Item #: 2193601

Cat #: 3005-RT

UPC: 781747030153

Company wide:
0 in stock
Documents & Guides
Rigid Compression Connector, 2 Inch Diameter, Threadless, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

Overview

Rigid Compression Connector, 2 Inch Diameter, Threadless, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

The Bridgeport 2″ Steel Threadless Compression Raintight Rigid To Enclosure Connector joins unthreaded rigid conduit to a box or enclosure in a wet location. The connection is secured via a screw on compression fitting.

Also known as: 781747030153, 3005-RT, BRD3005RT

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated