1'x4' Direct Mount Panel, 120 - 277V, 42W

Item #: 2193548

Cat #: 14MMSL3C3UNV

UPC: 080083292035

$ 145.16 EA
Company wide:
54 in stock
Documents & Guides
1'x4', Mulit Mount Selectable, Direct Mount LED Backlit Panel, 120 - 277V, 42W, 4500 Lumen

Overview

1'x4', Mulit Mount Selectable, Direct Mount LED Backlit Panel, 120 - 277V, 42W, 4500 Lumen
Also known as: 080083292035, 14MMSL3C3UNV, MET14MMSL3C3UNV

Specifications

Lumens: 4500
Wattage: 42
Volts AC Range: 120 - 277
Lumens: 4500
Volts AC Range: 120 - 277
Wattage: 42