Meter Main Pedestal, 200A, 24 Circuit, Ring Type, Bypass, 4 Jaw, Hooded, Gray

Item #: 2193354

Cat #: CP3BA1122122GPME01

UPC: 197283104423

$ 3876.09 EA
Company wide:
0 in stock
Documents & Guides
Meter Main Pedestal, 200 Amp, 120/240 Volt AC, 1-Phase, 24 Circuit, Ring Type, Bypass, 4 Jaw, Hooded, Gray, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main Pedestal, 200 Amp, 120/240 Volt AC, 1-Phase, 24 Circuit, Ring Type, Bypass, 4 Jaw, Hooded, Gray, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank Express (ME) pedestals are part of Milbank’s enclosed controls line that are designed to be modular, off-the-shelf solutions for simple lighting, traffic, EV and general distribution applications. Milbank Express products are available with exposed and covered meter enclosures, with a wide variety of socket configurations to meet local utility requirements. Additional components such as breakers, contactors and time clocks can be sourced through Milbank or purchased through a local distributor. Please confirm with serving utility, and governing agency if applicable, to ensure their acceptance of this product configuration prior to purchase. Milbank personnel and representatives are available to help select correct configurations should you need assistance.

Also known as: 197283104423, CP3BA1122122GPME01, MLBCP3BA1122122GPM

Specifications

Amps: 200
Type: Distribution, Meter Main
Circuits: 24
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 24
IP/NEMA Rating: NEMA 3R
Type: Distribution, Meter Main
Jaws: 4