
1'x4' LED Flat Panel TAA, 35/40/50K
Item #: 2193257
Cat #: RP-TF-G1-1X4-40W-40K-WC-TAA
UPC: 844006009847
$ 46.37 EA
Clearance
Price good while supplies last
Company wide:
18
in stock
Documents & Guides
1 Ft. x 4 Ft. LED Flat Panel TAA certified (Trade Agreement Approved). Installed as a New Fixture. Selectable Wattage 20/30/40W and CCT 3500/4000K/5000K. Lumens 2600/3900/5200. Sensor ready; stand alone or networked lighting controls. 5 Year Warranty. DLC Code: S-WQ239X
Overview
1 Ft. x 4 Ft. LED Flat Panel TAA certified (Trade Agreement Approved). Installed as a New Fixture. Selectable Wattage 20/30/40W and CCT 3500/4000K/5000K. Lumens 2600/3900/5200. Sensor ready; stand alone or networked lighting controls. 5 Year Warranty. DLC Code: S-WQ239X
Also known as: 844006009847, RP-TF-G1-1X4-40W-40K-WC-TAA, LGDRPTFG11X440W40K
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Wattage: | 20, 30, 40, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 20, 30, 40, Selectable |
| Light Technology: | LED |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Standards: | DLC Listed (Standard) |