
LED Round High Bay, Selectable Lumen/CCT
Item #: 2193227
Cat #: HCY0823L8CST-UN3-DIM-BK
UPC: 190096197057
$ 130.47 EA
Company wide:
23
in stock
Documents & Guides
LED Sealed Round High Bay, Selectable Lumen: 8,000/14,000/23,000lm, Selectable CCT: 3500/4000/5000K, 80 CRI, 120-347 Volt, 0-10v dimming, Black Finish.
Overview
LED Sealed Round High Bay, Selectable Lumen: 8,000/14,000/23,000lm, Selectable CCT: 3500/4000/5000K, 80 CRI, 120-347 Volt, 0-10v dimming, Black Finish.
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 190096197057, HCY0823L8CST-UN3-DIM-BK, DAYHCY0823L8CSTUN3
Specifications
| Lumens: | 8000, 14000, 23000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 150, 90, 50, Selectable |
| Lumens: | 8000, 14000, 23000, Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 150, 90, 50, Selectable |