Lithium Iron Phosphate Server Rack Battery, 24V, 200AH

Item #: 2193199

Cat #: EG4LL24V200AV2

UPC:

$ 1329.00 EA
Company wide:
0 in stock
Lithium Iron Phosphate Server Rack Battery, 24V, 200AH, 5.120 kWH Storage Capacity, LCD Touchscreen, Allows to Parallel up to 16 Batteries

Overview

Lithium Iron Phosphate Server Rack Battery, 24V, 200AH, 5.120 kWH Storage Capacity, LCD Touchscreen, Allows to Parallel up to 16 Batteries

This EG4 LL 24V 200AH Battery’s built-in BMS offers 200A charge and discharge capabilities and comes with a 10-year warranty. With a storage capacity of 5.12 kWh, it features dual on-board fire arrestors for safety in high-risk environments. Furthermore, an on-board LCD touchscreen provides easy monitoring, and the battery supports closed-loop communications with various inverter brands. The system allows you to parallel up to 16 batteries, enabling a maximum power of 81.9 kWh while maintaining BMS communications.

Also known as: EG4LL24V200AV2

Features & Benefits

  • The battery provides a 200A constant charge/discharge rating. Power your systems with confidence, knowing you have ample reserves to meet demanding energy needs.
  • Simplify your setup with only four DIP switches, optimizing user experience without compromising functionality. We’ve refined the design for effortless operation, ensuring seamless integration into your existing systems.
  • Compatible with previous EG4 LL models, our battery ensures hassle-free integration into your existing setup. Whether you’re upgrading or expanding, rest assured that your investment is future proofed.
  • Built upon a foundation of tier one, A+ cell composition, and utilizing 99% efficiency LiFeP04 16-cell pack technology, our battery offers reliability and longevity. Additionally, the battery has a 10 to 20-year lifespan.
  • Stay informed with the built-in LCD screen, providing real-time insights into vital battery metrics. Monitor performance with ease and make informed decisions to maximize efficiency and longevity.

Specifications

Amps: 200
Width: 19 in
Volts AC: 24
Height: 6.100 in
Standards: California Proposition 65
Depth: 20.200 in
Amps: 200
Volts AC: 24
Standards: California Proposition 65
Width: 19 in
Height: 6.100 in
Depth: 20.200 in