
LED Wrap Fixture, 4', Selectable
Item #: 2193103
Cat #: CWP4-A-LSCS
UPC: 840141413495
Call for price
Company wide:
0
in stock
Documents & Guides
LED Wrap Fixture, 4 Foot Length, Switchable Lumens: 4400-5400 (depending on Low/Med/High setting selected), Switchable CCT: 3500K/4000K/5000K, 0-10V Dimming, 120-277 Volt AC.
Overview
LED Wrap Fixture, 4 Foot Length, Switchable Lumens: 4400-5400 (depending on Low/Med/High setting selected), Switchable CCT: 3500K/4000K/5000K, 0-10V Dimming, 120-277 Volt AC.
An efficient 4' LED wrap style fixture that provides an economical solution for exceptional light distribution in general areas.
Also known as: 840141413495, CWP4-A-LSCS, COLCWP4ALSCS
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 33, 36, 41, Selectable |
| Lumens: | 5400, 4400, 4850, Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5400, 4400, 4850, Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | 33, 36, 41, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |