8' 28W T8 LED Lamp, 50K

Item #: 2192980

Cat #: 588517

UPC: 046677588519

$ 21.34 EA
Company wide:
12 in stock
Documents & Guides
8 Ft. 28 Watt T8 LED Lamp, 120-277V, 80 CRI, 4200 Lumens, 5000K, Fa8 (Single-Pin) Base, Non-Dimmable

Overview

8 Ft. 28 Watt T8 LED Lamp, 120-277V, 80 CRI, 4200 Lumens, 5000K, Fa8 (Single-Pin) Base, Non-Dimmable

The CorePro InstantFit LED lamps provide hassle-free installation with simple lampfor-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system

Also known as: 046677588519, 588517, PHI28T8COR96850IF

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Length: 8 ft, 96 in
Lumens: 4200
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Dimmable: No
Wattage: 28
Lumens: 4200
Light Technology: LED
Base: 1-Pin (Fa8)