Microgrid-Interconnect-Device, 200A, 22kAIC, (4) AC Ports Rated Up To 125A

Item #: 2192902

Cat #: EG4MID2P200AV2.1

UPC:

$ 1999.00 EA
Company wide:
1 in stock
Microgrid-Interconnect-Device, Service Entrance Rated to 200 Amp, 22kAIC, Supports Up To (3) Hybrid Inverters at 90 Amps (4) AC Couple/Smart Ports Rated at 125 Amp, 80 Amp, 60 Amp, and 60 Amp, 120/240 Volt AC Rated, NEMA 3R, 31.500 x 19.700 x 7 Inch

Overview

Microgrid-Interconnect-Device, Service Entrance Rated to 200 Amp, 22kAIC, Supports Up To (3) Hybrid Inverters at 90 Amps (4) AC Couple/Smart Ports Rated at 125 Amp, 80 Amp, 60 Amp, and 60 Amp, 120/240 Volt AC Rated, NEMA 3R, 31.500 x 19.700 x 7 Inch

The EG4 GridBOSS beats every Microgrid Interconnect Device (MID) / power gateway on the market in terms of capabilities and ratings. The GridBOSS simplifies the design and operation of complex solar installations, reducing hardware costs and installation time. Featuring four intelligent ports for AC coupling or smart load management up to 125 Amps, it consolidates multiple electrical components into a single device with a 200A service entrance rating.

Also known as: EG4MID2P200AV2.1

Features & Benefits

  • Single connection point for utility, inverters, generator, and loads
  • Saves up to $7,500 by reducing equipment and installation time
  • Combines components, saving labor and simplifying installation
  • Ensures reliability for critical systems
  • Monitors eight circuits, supports generators, and integrates with EG4 inverters
  • Four configurable ports (125, 80, 60, 60 Amps)
  • Five drivers for optimized load management

Specifications

Amps: 200
Depth: 7 in
Height: 31.500 in
IP/NEMA Rating: NEMA 3R
Width: 19.700 in
Amps: 200
Height: 31.500 in
Width: 19.700 in
Depth: 7 in
IP/NEMA Rating: NEMA 3R