FLO Home X3 50A 12 kW NEMA 14-50 Plug AC Smart EVSE NACS 25' Cable Absolute Black

Item #: 2192894

Cat #: HOX3N0A1A1-FL-R01

UPC:

Company wide:
0 in stock
Documents & Guides
FLO Home X3 50A 12 kW NEMA 14-50 Plug AC Smart EVSE NACS 25' Cable Absolute Black

Overview

FLO Home X3 50A 12 kW NEMA 14-50 Plug AC Smart EVSE NACS 25' Cable Absolute Black
Also known as: HOX3N0A1A1-FL-R01, FLSHOX3N0A1A1FLR01

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black