FLO Home X8 80A 19.2 kW Hardwired AC Smart EVSE J1772 25' Cable Absolute Black

Item #: 2192889

Cat #: HOX6N2A1A1-FL-P17

UPC:

Company wide:
0 in stock
Documents & Guides
FLO Home X8 80A 19.2 kW Hardwired AC Smart EVSE J1772 25' Cable Absolute Black

Overview

FLO Home X8 80A 19.2 kW Hardwired AC Smart EVSE J1772 25' Cable Absolute Black
Also known as: HOX6N2A1A1-FL-P17, FLSHOX6N2A1A1FLP17

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black