FLO Home X6 50A 12kW NEMA 14-50 Plug AC Smart EVSE J1772 25' Cable Deep Silver

Item #: 2192888

Cat #: HOX6N2A1A1-FL-P20

UPC:

Company wide:
0 in stock
Documents & Guides
FLO Home X6 50A 12kW NEMA 14-50 Plug AC Smart EVSE J1772 25' Cable Deep Silver

Overview

FLO Home X6 50A 12kW NEMA 14-50 Plug AC Smart EVSE J1772 25' Cable Deep Silver
Also known as: HOX6N2A1A1-FL-P20, FLSHOX6N2A1A1FLP20

Specifications

Length: 25 ft
Color: Silver
Length: 25 ft
Color: Silver