FLO Home X6 50A 12kW Hardwired AC Smart EVSE NACS 25' Cable Deep Silver

Item #: 2192887

Cat #: HOX6F0A1A1-FL-P20

UPC:

Company wide:
0 in stock
Documents & Guides
FLO Home X6 50A 12kW Hardwired AC Smart EVSE NACS 25' Cable Deep Silver

Overview

FLO Home X6 50A 12kW Hardwired AC Smart EVSE NACS 25' Cable Deep Silver
Also known as: HOX6F0A1A1-FL-P20, FLSHOX6F0A1A1FLP20

Specifications

Length: 25 ft
Color: Silver
Length: 25 ft
Color: Silver