FLO Home X6 50A 12kW Hardwired AC Smart EVSE J1772 25' Cable Deep Silver

Item #: 2192886

Cat #: HOX6F2A1A1-FL-P20

UPC:

Company wide:
0 in stock
Documents & Guides
FLO Home X6 50A 12kW Hardwired AC Smart EVSE J1772 25' Cable Deep Silver

Overview

FLO Home X6 50A 12kW Hardwired AC Smart EVSE J1772 25' Cable Deep Silver
Also known as: HOX6F2A1A1-FL-P20, FLSHOX6F2A1A1FLP20

Specifications

Length: 25 ft
Color: Silver
Length: 25 ft
Color: Silver