FLO Home X3 50A 12 kW Hardwired AC Smart EVSE NACS 25' Cable Absolute Black

Item #: 2192877

Cat #: HOX3F0A1A1-FL-R01

UPC:

Company wide:
0 in stock
Documents & Guides
FLO Home X3 50A 12 kW Hardwired AC Smart EVSE NACS 25' Cable Absolute Black

Overview

FLO Home X3 50A 12 kW Hardwired AC Smart EVSE NACS 25' Cable Absolute Black
Also known as: HOX3F0A1A1-FL-R01, FLSHOX3F0A1A1FLR01

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black