FLO Home X3 50A 12 kW Hardwired AC Smart EVSE J1772 25' Cable Absolute Black

Item #: 2192876

Cat #: HOX3F2A1A1-FL-R01

UPC:

Company wide:
0 in stock
Documents & Guides
FLO Home X3 50A 12 kW Hardwired AC Smart EVSE J1772 25' Cable Absolute Black

Overview

FLO Home X3 50A 12 kW Hardwired AC Smart EVSE J1772 25' Cable Absolute Black

Choose either a J1772 or NACS connector to charge any plug-in hybrid electric vehicle (PHEV) or battery electric vehicle (BEV), including Tesla. Most vehicles can be fully charged in less than 8 hours.

Also known as: HOX3F2A1A1-FL-R01, FLSHOX3F2A1A1FLR01

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black