RECESS TR DUP RCPT 2G W/FEED 15A 125V

Item #: 2192689

Cat #: RR1512W

UPC: 883778305832

$ 21.00 EA
Company wide:
0 in stock
Documents & Guides
RECESS TR DUP RCPT 2G W/FEED 15A 125V WH

Overview

RECESS TR DUP RCPT 2G W/FEED 15A 125V WH

Flat Panel TV and AV Wallboxes - Hubbell has solutions for residential environments where wire management is a concern. Products sit flush against the wall and are available in multiple colors, creating an aesthetically pleasing look. Large connectors and cables are held securely and bundled together neatly. Wires are concealed behind the wall and out of view. Snap Fit options are used for customizing your connections.

Also known as: 883778305832, RR1512W, BRYRR1512W

Features & Benefits

  • Tamper-Resistant (TR) duplex
  • Easily mounts to a box
  • Cable pass thru organizes and protects low voltage cables

Specifications

No Specifications Available