DL 9 SQUARE 20W 1200L 90CRI 3K SMT

Item #: 2192635

Cat #: SM9S20930UNVTW

UPC: 019813513591

Company wide:
0 in stock
Documents & Guides
No Documents Available
DL 9 SQUARE 20W 1200L 90CRI 3K SMT

Overview

DL 9 SQUARE 20W 1200L 90CRI 3K SMT
Also known as: 019813513591, SM9S20930UNVTW, RABSM9S20930UNVTW

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1670
Wattage: 20
Color: Matte White
Mounting: Surface
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 20
Mounting: Surface
Dimmable: Yes
Lumens: 1670
Color: Matte White
Light Technology: LED
Volts AC Range: 120 - 277