Replacement Trim Recessed Baffle - 6" Black

Item #: 2192504

Cat #: 89131

UPC: 807154891313

$ 0.35 EA
Clearance
Price good while supplies last
Company wide:
25 in stock
Documents & Guides
Recessed Baffle Replacement Trim 6in Black for Slim Downlights (CSDL, DFDLS) Halco Product SKU: 89131, Product Code: DFDLS6-RT-RD-BT-BK.

Overview

Recessed Baffle Replacement Trim 6in Black for Slim Downlights (CSDL, DFDLS) Halco Product SKU: 89131, Product Code: DFDLS6-RT-RD-BT-BK.
Also known as: 807154891313, 89131, HCO89131

Specifications

Color: Black
Diameter: 6 in
Type: Baffle Trim
Color: Black
Type: Baffle Trim
Diameter: 6 in