
3' IP65 Rated Linkable LED Light Bar, 27-57K
Item #: 2192310
Cat #: RP-LBI65-3F-10W-40K-WC
UPC: 197810004516
$ 98.78 EA
Company wide:
40
in stock
Documents & Guides
3 Ft. IP65 Rated Linkable LED Light Bar, 6W/10W/12W/15W, 120-277V, 960-2400 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K/5700K, 0-10V Dimming
Overview
3 Ft. IP65 Rated Linkable LED Light Bar, 6W/10W/12W/15W, 120-277V, 960-2400 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K/5700K, 0-10V Dimming
The LBI 65 is an IP65 rated linkable fixture or retrofit kit. It is great for parking garages, coolers, outdoor canopies, tunnels, walkways and more. Liquid tight end caps allow for accessories to be used while still keeping the IP65 rating.
Also known as: 197810004516, RP-LBI65-3F-10W-40K-WC, LGDRPLBI653F10W40K
Specifications
| Wattage: | 10, 12, 15, 6, Selectable |
| Lumens: | 960, 2400, Selectable |
| Length: | 3 ft, 36 in |
| Color Temperature: | 5700 (Bright White), Selectable, 2700 to 5000 (Warm to Cool White) |
| IP/NEMA Rating: | IP65 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 127 |
| Wattage: | 10, 12, 15, 6, Selectable |
| Length: | 3 ft, 36 in |
| IP/NEMA Rating: | IP65 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 127 |
| Lumens: | 960, 2400, Selectable |
| Color Temperature: | 5700 (Bright White), Selectable, 2700 to 5000 (Warm to Cool White) |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |