Miniature Incandescent Lamp, T2.5, 1W, 28V, BA9s Base

Item #: 2192183

Cat #: 28MBI

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T2.5, 1 Watt, 28 Volt, BA9s Base

Overview

Miniature Incandescent Lamp, T2.5, 1 Watt, 28 Volt, BA9s Base
Also known as: 28MBI, CND28MB-I

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 146
Diameter: 16 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 16 in
Wattage: 146
Light Technology: LED