
$ 74.62 EA
Company wide:
10
in stock
Documents & Guides
LED Selectable Wrap: Origin Series; 4 FT., 120-277VAC 50/60Hz., Driver: Constant current; Class 2, Dimming 0-10V, CCT Selectable: 3500K, 4000K, 5000K, Lumens
Selectable: 2539 - 5272 (Depending on Wattage/CCT Selected).
Overview
LED Selectable Wrap: Origin Series; 4 FT., 120-277VAC 50/60Hz., Driver: Constant current; Class 2, Dimming 0-10V, CCT Selectable: 3500K, 4000K, 5000K, Lumens
Selectable: 2539 - 5272 (Depending on Wattage/CCT Selected).
Also known as: 765364056772, ORWS43-5L, ATAORWS435L
Specifications
| Lumens: | 2500, 5200, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 20, 30, 40, Selectable |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Material: | Steel |
| Type: | LED Fixture, 0-10V Dimming, Wraparound |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500, 5200, Selectable |
| Wattage: | 20, 30, 40, Selectable |
| Color Rendering Index (CRI): | 80 |
| Material: | Steel |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Type: | LED Fixture, 0-10V Dimming, Wraparound |
| Volts AC Range: | 120 - 277 |