PAR30S LED Lamp, 27K

Item #: 2192120

Cat #: 8.5PAR30S/COR/927/F40/D/P/ULW/T20 6/1FB

UPC: 046677586317

$ 9.31 EA
Company wide:
41 in stock
Documents & Guides
LED PAR30S (Short Neck) Lamp: 8.5 Watt, 120 Volts, 850 Lumens, 2700K Color, 40° Beam Angle, 90 CRI, E26 Base (Medium Screw). Signify/Philips CC# 586313, 12NC 929003738904, Product name: 8.5PAR30S/COR/927/F40/D/P/ULW/T20 6/1FB.

Overview

LED PAR30S (Short Neck) Lamp: 8.5 Watt, 120 Volts, 850 Lumens, 2700K Color, 40° Beam Angle, 90 CRI, E26 Base (Medium Screw). Signify/Philips CC# 586313, 12NC 929003738904, Product name: 8.5PAR30S/COR/927/F40/D/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586317, 8.5PAR30S/COR/927/F40/D/P/ULW/T20 6/1FB, PHI8PAR30SCOR927F4

Specifications

Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Lumens: 850
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 8.500