3W T5 LED Lamp, 30K

Item #: 2192119

Cat #: S12311

UPC: 045923123115

$ 10.68 EA
Company wide:
12 in stock
Documents & Guides
3 Watt T5 LED; Clear Finish; Bi Pin G4 Base; 3000K; 12 Volt

Overview

3 Watt T5 LED; Clear Finish; Bi Pin G4 Base; 3000K; 12 Volt

Satco's S9542 1.6-watt silicon LED lamp replaces existing halogens and operates at a fraction of the cost. This long-lasting bulb has an impressive 3600-degree beam spread and a Bi Pin G4 Base. The latest LED technology in our lamps is sure to save you money and replacements for years to come. Dimmable and efficient, this bulb delivers 25,000 hours of warm white light.

Also known as: 045923123115, S12311, SATS12311

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T5 (Tubular)
Lumens: 330
Wattage: 3
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Wattage: 3
Light Technology: LED
Base: 2-Pin (G4)
Volts AC: 12
Lumens: 330
Color Rendering Index (CRI): 80
Dimmable: Yes