6" Downlight Wafer look Retrofit - Selectable

Item #: 2191938

Cat #: WFRETRO6

UPC: 192552034012

$ 24.31 EA
Company wide:
7 in stock
Documents & Guides
6" Downlight Wafer look Retrofit - Selectable: 11/13/15W, 950-1430lm (Up to 100W Incandescent equivalency), 5-CCT (2700-5000K), CRI 90, Dimmable down to 10% on compatible TRIAC/ELV dimming systems. Edge-lit wafer look that retrofits in existing 6" recessed downlight housings. Smooth lens, White finish.

Overview

6" Downlight Wafer look Retrofit - Selectable: 11/13/15W, 950-1430lm (Up to 100W Incandescent equivalency), 5-CCT (2700-5000K), CRI 90, Dimmable down to 10% on compatible TRIAC/ELV dimming systems. Edge-lit wafer look that retrofits in existing 6" recessed downlight housings. Smooth lens, White finish.

Looks like a wafer-style downlight from below the ceiling but installs into existing recessed housings

Also known as: 192552034012, WFRETRO6, RABWFRETRO6

Specifications

Size: 6 in
Wattage: 13, 15, 11
Lumens: 1430
Color: White
Color Rendering Index (CRI): 90
Size: 6 in
Lumens: 1430
Color Rendering Index (CRI): 90
Wattage: 13, 15, 11
Color: White