
Company wide:
0
in stock
Documents & Guides
LH1 Linear High Bay, PowerSet 240/220/200/180W, 27000/30000/33000/36000 Lumens, FieldCCeT 4000/5000K, 120-277V, Dimming. Order code: 13432, DLC # S-L32F5S
Overview
LH1 Linear High Bay, PowerSet 240/220/200/180W, 27000/30000/33000/36000 Lumens, FieldCCeT 4000/5000K, 120-277V, Dimming. Order code: 13432, DLC # S-L32F5S
Also known as: LH1-PS240-FCCT-U, EIKLH1PS240FCCTU
Specifications
| Wattage: | 240, 220, 180, 200, Selectable |
| Lumens: | 36000, 27000, 30000, 33000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Wattage: | 240, 220, 180, 200, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 36000, 27000, 30000, 33000, Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Standards: | DLC Listed (Standard) |