
6" Slim LED Downlight, 27-50K, Smooth Trim, White
Item #: 2191908
Cat #: 89169
UPC: 807154891696
$ 35.81 EA
Company wide:
52
in stock
Documents & Guides
6 Inch Slim LED Downlight, 15 Watt, 120-277V, 90 CRI, 700/900/1100 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Smooth Trim, White, 0-10V Dimming OR 120V TRIAC/ELV, California Title 24 Compliant
Overview
6 Inch Slim LED Downlight, 15 Watt, 120-277V, 90 CRI, 700/900/1100 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Smooth Trim, White, 0-10V Dimming OR 120V TRIAC/ELV, California Title 24 Compliant
The Commercial Slim Downlight family of fixtures are designed with the installer and end user in mind. Spring clips with remote mounted driver box eliminate the need for additional housings. Selectable color temperature and multiple technologies mean one fixture can fulfill the lighting needs for many different applications from residential to hospitality to commercial spaces.
Also known as: 807154891696, 89169, HCO89169, slim can light, multi volt wafer, can light, commercial can light, selectable can light
Specifications
| Wattage: | 15 |
| Lumens: | 1100, 900, 700, Selectable |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Standards: | California Title 24 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 15 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1100, 900, 700, Selectable |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Standards: | California Title 24 |