1
more

Grounding Bushing, 2", Threaded, Insulated, Zinc Die Cast
Item #: 2191862
Cat #: 386-DC
UPC: 781747093868
Company wide:
0
in stock
Documents & Guides
Grounding Bushing, 2 Inch, Threaded, Insulated, 14 to 1/0 AWG, 150 Degree Celsius Rated, Zinc Die Cast, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, 2 Inch, Threaded, Insulated, 14 to 1/0 AWG, 150 Degree Celsius Rated, Zinc Die Cast, For Use With Rigid/IMC Conduit
Bridgeport's grounding bushings are used with a locknut to terminate service conduit to cabinet, feature an aluminum alloy lug provided for bonding jumper to neutral busbar, and the plastic liner prevents damage to wire insulation.
Also known as: 781747093868, 386-DC, BRD386DC
Specifications
| Diameter: | 2 in |
| Insulation: | Insulated |
| Diameter: | 2 in |
| Insulation: | Insulated |