LED Striplight, 48", 5000 Lumen, 5000K, 120-277V, 80CRI

Item #: 2191814

Cat #: ZL1N L48 5000LM FST MVOLT 50K

UPC: 190887789072

Company wide:
0 in stock
Documents & Guides
LED Striplight, 4 Foot, 5000 Lumens, 5000K, 120-277 Volt, 80CRI, Frosted Diffuser, White

Overview

LED Striplight, 4 Foot, 5000 Lumens, 5000K, 120-277 Volt, 80CRI, Frosted Diffuser, White

Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths.

Also known as: 190887789072, ZL1N L48 5000LM FST MVOLT 50K, LITZL1NL485000LMF5

Specifications

Wattage: 34
Type: Strip Fixture
Color Temperature: 5000 (Bright White)
Color: Frosted, White
Length: 4 ft
Material: Steel
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Type: Strip Fixture
Color: Frosted, White
Material: Steel
Volts AC Range: 120 - 277