Fieldset Driver, 100W, 120-277V, 0-10V Dimming

Item #: 2191791

Cat #: FIELDSET OTI 100W UNV 1250C 2DIM P6 FS

UPC: 197589480306

Company wide:
0 in stock
Documents & Guides
Fieldset Driver, 100W, 120-277V, 0-10V Dimming, Dims To 1%, Fieldset Programmable

Overview

Fieldset Driver, 100W, 120-277V, 0-10V Dimming, Dims To 1%, Fieldset Programmable
Also known as: 197589480306, FIELDSET OTI 100W UNV 1250C 2DIM P6 FS, LITFIELDSETOTI100W

Specifications

Wattage: 100
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Wattage: 100
Volts AC Range: 120 - 277
Type: 0-10V Dimming