Uninteruptible Power Supply (UPS), Tower Mount, 1kVA, 120VAC

Item #: 2191750

Cat #: S4K2U1000D

UPC: 783472022663

$ 4323.37 EA
Company wide:
0 in stock
Documents & Guides
Uninteruptible Power Supply (UPS), Tower Mount, 1kVA, 120 Volt AC, 5-15R x 6 Receptacles, 10 Foot Power Cord

Overview

Uninteruptible Power Supply (UPS), Tower Mount, 1kVA, 120 Volt AC, 5-15R x 6 Receptacles, 10 Foot Power Cord

SolaHDTM S4KD is a single-phase, on-line (double conversion) UPS system available in 1000-3000VA, 120V and 3000VA, 230V. The on-line design means zero transfer time from external to internal power. When your utility power fails, your critical load remains supported by a seamless flow of power. Rack or tower configurable, the SolaHD S4KD UPS offers customers a higher power factor, longer battery life, higher reliability and reduced cost of ownership. The UPS includes a colored graphic LCD display with gravity sensitive orientation provides insight into the UPS status for easy installation, configuration, diagnostics, and operation. Housed in a slim 2U (3.5”) package, the SolaHD S4KD protects equipment from virtually all power disturbances due to blackouts, brownouts, sags, surges or noise interference. The UPS includes internal batteries.

Also known as: 783472022663, S4K2U1000D, SOLS4K2U1000D

Specifications

NEMA Configuration: 5-15P, 5-15R
Mounting: Tower
Type: # 12, Uninterruptible Power Supply
Volts AC: 120
Volt Amps: 1kVA
NEMA Configuration: 5-15P, 5-15R
Type: # 12, Uninterruptible Power Supply
Volt Amps: 1kVA
Mounting: Tower
Volts AC: 120