Dual Wattage 208V Wall Heater, White

Item #: 2191160

Cat #: SRA2020DSF

UPC: 685360164007

$ 366.95 EA
Company wide:
0 in stock
Documents & Guides
SRA Series - Commercial Fan-Forced Wall Heater, 2,000/1,000W @ 208V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille

Overview

SRA Series - Commercial Fan-Forced Wall Heater, 2,000/1,000W @ 208V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Also known as: 685360164007, SRA2020DSF, QMKSRA2020DSF

Specifications

Type: Commercial Grade
Wattage: 2000
Color: White
Volts AC: 208
Mounting: Wall
Type: Commercial Grade
Color: White
Mounting: Wall
Wattage: 2000
Volts AC: 208

Customer Reviews

No reviews for this product
(0)