LEDlescent LED Lamp, T8, 48", 12W, 120-277V, 3500K

Item #: 2191042

Cat #: LED12T8/L48/FG/835/BFG2

UPC: 046135414510

Company wide:
0 in stock
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 41451*

Overview

LEDlescent LED Ballast-Free Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 41451*

LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.

Also known as: 046135414510, LED12T8/L48/FG/835/BFG2, LDV41451

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Wattage: 12
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1700
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)